WEG
WEG
00336ES3ESA80SR
WEG WEG
Description
00336ES3ESA80SR MULTIPURPOSE AC MOTOR ; 3HP 80S FRM 3600RPM 208-230/460VAC
AC Motor; Multi Phase; 3HP; 80S Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 30MM Shaft Diameter; 80MM Base to Center of Shaft; 470.992MM Overall Length; 79.2% Efficiency Full Load
Part #
00336ES3ESA80SR
BDI #
959258
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/00336ES3ESA80SR/p/959258
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
43.711
EAN
7909322452418
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
80S
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
80
Base
Yes
Efficiency Full Load
79.2
Inch - Metric
Metric
Other Features
Definite Purpose | Saw Arbor | Standard Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
00336ES3ESA80SR
Weight / LBS
105
Long Description
AC Motor; Multi Phase; 3HP; 80S Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 30MM Shaft Diameter; 80MM Base to Center of Shaft; 470.992MM Overall Length; 79.2% Efficiency Full Load
Shaft Diameter
1.181 Inch | 30 Millimeter
Base to Center of Shaft
3.15 Inch | 80 Millimeter
Overall Length
18.543 Inch | 470.992 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh