WEG
WEG
00509XP3E254T
WEG WEG
Description
WEG 00509XP3E254T
AC Motor; General Purpose; 5HP; 254T Frame Size; 900 Sync RPM; 208-230/460 Voltage; AC; TEFC | XP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.175" Overall Length; 84.5% Efficiency Full Load
Part #
00509XP3E254T
BDI #
959349
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/00509XP3E254T/p/959349
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
147.1
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
254T
Hertz
60
Sync RPM
900
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC | XP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Efficiency Full Load
84.5
Inch - Metric
Inch
Other Features
Explosion Proof | High Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
00509XP3E254T
Weight / LBS
324
Long Description
AC Motor; General Purpose; 5HP; 254T Frame Size; 900 Sync RPM; 208-230/460 Voltage; AC; TEFC | XP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.175" Overall Length; 84.5% Efficiency Full Load
Overall Length
23.175 Inch | 588.645 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh