https://www.bdiexpress.com/medias/INDWEGMOTORX-ETE1T-S-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI5M3xpbWFnZS9qcGVnfGFESmhMMmhrTkM4eE1EYzJPVEkzT0RBM05Ea3hNQzlKVGtSWFJVZE5UMVJQVWxoZlJWUkZNVlJmVTE4elVFaGZWRVZHUTE4ek1EQjRNekF3TG1wd1p3fDIyMGFmMWFmZjhmZWVmNGU3YTIzZjUyOTdjMGZkMjE1ZTdlNDRhZWM1YTc3ZTI3NTRkMTdhMDE5OGJiNWNmYjM
WEG
WEG
00518ET3E184T-S
WEG WEG
Description
00518ET3E184T-S GENERAL PURPOSE MOTOR ; 5HP 4P 182/4T WCF2
AC Motor; Multi Phase; 5HP; 182/4T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 17.913" Overall Length; 89.5% Efficiency Full Load
Part #
00518ET3E184T-S
BDI #
21464360
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/00518ET3E184T-S/p/21464360
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
36.03
EAN
7909158440047
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
182/4T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
89.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.weg.net
Weight / LBS
81
Long Description
AC Motor; Multi Phase; 5HP; 182/4T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 17.913" Overall Length; 89.5% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
17.913 Inch | 454.99 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh