https://www.bdiexpress.com/medias/INDWEGMOTORX-ET3ER-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2MzJ8aW1hZ2UvanBlZ3xhRGcxTDJneVppODVPREF4T1RVNE16VTVNRGN3TDBsT1JGZEZSMDFQVkU5U1dGOUZWRE5GVWw4elVFaGZWRVZHUTE4ek1EQjRNekF3TG1wd1p3fGJmOTA4NmRmMDk3NzI3OGM3YmQwZDFlOTkyM2Y5MTRlNjg4ZGY5YTE1ZjJlM2VlYzY3YzQzZTlhNTdhY2MzNDQ
WEG
WEG
00518ET3ER184TC-S
WEG WEG
Description
00518ET3ER184TC-S GENERAL PURPOSE MOTOR ; 5HP 4P 182/4TC WCF2
AC Motor; Multi Phase; 5HP; 182/4TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 19.29" Overall Length; 89.5% Efficiency Full Load
Part #
00518ET3ER184TC-S
BDI #
21464362
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/00518ET3ER184TC-S/p/21464362
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
41.912
EAN
7909158538416
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
182/4TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
89.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.weg.net
Weight / LBS
86.9
Long Description
AC Motor; Multi Phase; 5HP; 182/4TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 19.29" Overall Length; 89.5% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
19.29 Inch | 489.966 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh