WEG
WEG
00518OS1C184T-S
WEG WEG
Description
00518OS1C184T-S AC MOTOR ; 5HP 1800RPM 1PH 60HZ 208-230V ODP
AC Motor; General Purpose; 5HP; 184T Frame Size; 1800 Sync RPM; 208-230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 14.87" Overall Length; 81.6% Efficiency Full Load
Part #
00518OS1C184T-S
BDI #
24221925
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/00518OS1C184T-S/p/24221925
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
44.806
EAN
7909323173800
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
184T
Hertz
60
Sync RPM
1800
Voltage
208-230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
81.6
Inch - Metric
Inch
Other Features
Standard Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
00518OS1C184T
Weight / LBS
109
Long Description
AC Motor; General Purpose; 5HP; 184T Frame Size; 1800 Sync RPM; 208-230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 14.87" Overall Length; 81.6% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
14.87 Inch | 377.698 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh