WEG
WEG
00518ST3QIE184T-W22
WEG WEG
Description
00518ST3QIE184T-W22 AC MOTOR ; 5HP 4P 182/4T
AC Motor; 5HP Power; 460VAC Voltage; 60HZ 1800RPM Speed; IC411 TEFC; 4 Pole; 3 Phase; 182/4T NEMA Frame; F1 Foot Mount; 6.45A Full Load; 14.8FT LB Torque; Cast Iron Frame; 1.25 Service Factor; 89.5 Percent Efficiency; IP55
Part #
00518ST3QIE184T-W22
BDI #
959498
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/00518ST3QIE184T-W22/p/959498
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
50.973
EAN
7891327132955
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.weg.net
Product Detail
AC Motor
Product Specification
5HP Power; 460VAC Voltage; 60HZ 1800RPM Speed; IC411 TEFC; 4 Pole; 3 Phase; 182/4T NEMA Frame; F1 Foot Mount; 6.45A Full Load; 14.8FT LB Torque; Cast Iron Frame; 1.25 Service Factor; 89.5 Percent Efficiency; IP55
Long Description
AC Motor; 5HP Power; 460VAC Voltage; 60HZ 1800RPM Speed; IC411 TEFC; 4 Pole; 3 Phase; 182/4T NEMA Frame; F1 Foot Mount; 6.45A Full Load; 14.8FT LB Torque; Cast Iron Frame; 1.25 Service Factor; 89.5 Percent Efficiency; IP55