https://www.bdiexpress.com/medias/INDWEGMOTORX-SA-3PH-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY0OXxpbWFnZS9qcGVnfGFHSTRMMmd4WXk4eE1EYzJPREEwTWpZNE9EVTBNaTlKVGtSWFJVZE5UMVJQVWxoZlUwRmZNMUJJWDFSRlJrTmZSbFJmTXpBd2VETXdNQzVxY0djfGZmZThjZGI4ZmE1MDdmZGYyZWE5YTE0ZGFlNDE3YTQ2ZTQwYmVlNmZmMjZmYmExNDBkODE2OGQ3ZjlkY2JhMjc
WEG
WEG
00536ES3ESA80MR
WEG WEG
Description
00536ES3ESA80MR DEFINITE PURPOSE MOTOR ; SAW ARBOR
AC Motor; Multi Phase; 5HP; 80M Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 30MM Shaft Diameter; 80MM Base to Center of Shaft; 521.005MM Overall Length; 85% Efficiency Full Load
Part #
00536ES3ESA80MR
BDI #
959532
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/00536ES3ESA80MR/p/959532
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
50.886
EAN
7909322452227
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
80M
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
80
Base
Yes
Efficiency Full Load
85
Inch - Metric
Metric
Other Features
Definite Purpose | Saw Arbor | Standard Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
00536ES3ESA80MR
Weight / LBS
117
Long Description
AC Motor; Multi Phase; 5HP; 80M Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 30MM Shaft Diameter; 80MM Base to Center of Shaft; 521.005MM Overall Length; 85% Efficiency Full Load
Base to Center of Shaft
3.15 Inch | 80 Millimeter
Shaft Diameter
1.181 Inch | 30 Millimeter
Overall Length
20.512 Inch | 521.005 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh