WEG
WEG
00536ET3E184T-W22
WEG WEG
Description
00536ET3E184T-W22 AC MOTOR ; 5HP FR 184T 460V 3PH TEFC 3500 RPM
AC Motor; General Purpose; 5HP; 182/4T Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.866" Overall Length; 88.5% Efficiency Full Load
Part #
00536ET3E184T-W22
BDI #
959537
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/00536ET3E184T-W22/p/959537
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
51.709
EAN
7891327150072
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
182/4T
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
88.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.weg.net
Weight / LBS
109
Long Description
AC Motor; General Purpose; 5HP; 182/4T Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.866" Overall Length; 88.5% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Overall Length
15.866 Inch | 402.996 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh