![00589EP3QCT215V2](/medias/INDWEGMOTORX-CT-3PH-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0MDR8aW1hZ2UvanBlZ3xhRE5oTDJneE15OHhNRGN4TVRNMk1qazVOREl3Tmk5SlRrUlhSVWROVDFSUFVsaGZRMVJmTTFCSVgxUkZSa05mUmxSZk16QXdlRE13TUM1cWNHY3xjODllMTg4ZjgzZTMwOTc5Y2FkMWViZTI0YjJlZThlNjExYmZjYzI5YjU0MTJjNmQyMmM2N2IzMmVhMzlkM2Rl)
![00589EP3QCT215V2](/medias/INDWEGMOTORX-CT-3PH-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0MDR8aW1hZ2UvanBlZ3xhRE5oTDJneE15OHhNRGN4TVRNMk1qazVOREl3Tmk5SlRrUlhSVWROVDFSUFVsaGZRMVJmTTFCSVgxUkZSa05mUmxSZk16QXdlRE13TUM1cWNHY3xjODllMTg4ZjgzZTMwOTc5Y2FkMWViZTI0YjJlZThlNjExYmZjYzI5YjU0MTJjNmQyMmM2N2IzMmVhMzlkM2Rl)
WEG
WEG
00589EP3QCT215V2
WEG WEG
Description
WEG 00589EP3QCT215V2
AC Motor; Heating/Cooling System; 1-1/4 | 5HP; 215T Frame Size; 1800/900 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.517" Overall Length; 86.5% Efficiency Full Load
Part #
00589EP3QCT215V2
BDI #
959591
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/00589EP3QCT215V2/p/959591
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
81.193
Product Group - BDI
M04104
Horse Power
1-1/4 | 5HP
Frame Size
215T
Hertz
60
Sync RPM
1800/900
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Definite Purpose | Cooling Tower | High Efficient | Two Speed
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
00589EP3QCT215V2
Weight / LBS
148
Long Description
AC Motor; Heating/Cooling System; 1-1/4 | 5HP; 215T Frame Size; 1800/900 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.517" Overall Length; 86.5% Efficiency Full Load
Overall Length
19.517 Inch | 495.732 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh