https://www.bdiexpress.com/medias/INDWEGMOTORX-FD-1PH-TEFC-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzODZ8aW1hZ2UvanBlZ3xhRE0yTDJoak55OHhNRGN4TVRNMk5EQXhNREF4TkM5SlRrUlhSVWROVDFSUFVsaGZSa1JmTVZCSVgxUkZSa05mVWtSZk16QXdlRE13TUM1cWNHY3w2MmIwOTk4NDYxYjlkNWIyZWNiZDNhZjk0YjJlMGY3MDBiNmY0NTU0Nzg0OTE4ZDAxYTk3MmFjYWE5YjZkMDRi
WEG
WEG
00718ES1DFD215Z-W22
WEG WEG
Description
00718ES1DFD215Z-W22 FARM DUTY MOTOR ; 7.5HP 4P 213/5TZ
AC Motor; Farm Duty; 7-1/2HP; 215TZ Frame Size; 1800 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.567" Overall Length; 83% Efficiency Full Load
Part #
00718ES1DFD215Z-W22
BDI #
959664
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/00718ES1DFD215Z-W22/p/959664
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
84.561
EAN
7909492730903
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
215TZ
Hertz
60
Sync RPM
1800
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
83
Inch - Metric
Inch
Other Features
Definite Purpose | Standard Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
00718ES1DFD215Z
Weight / LBS
169
Long Description
AC Motor; Farm Duty; 7-1/2HP; 215TZ Frame Size; 1800 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.567" Overall Length; 83% Efficiency Full Load
Overall Length
19.567 Inch | 497.002 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh