WEG
WEG
00736OS1C184T-S
WEG WEG
Description
00736OS1C184T-S GENERAL PURPOSE AC MOTOR ; 7-1/2HP AC 3600RPM SINGLE PHASE 184T ODP
AC Motor; General Purpose; 7-1/2HP; 184T Frame Size; 3600 Sync RPM; 208-230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 14.87" Overall Length; 85% Efficiency Full Load
Part #
00736OS1C184T-S
BDI #
21464373
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/00736OS1C184T-S/p/21464373
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
53.07
EAN
7909712050347
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
184T
Hertz
60
Sync RPM
3600
Voltage
208-230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
85
Inch - Metric
Inch
Other Features
Standard Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
00736OS1C184T
Weight / LBS
130
Long Description
AC Motor; General Purpose; 7-1/2HP; 184T Frame Size; 3600 Sync RPM; 208-230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 14.87" Overall Length; 85% Efficiency Full Load
Overall Length
14.87 Inch | 377.698 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh