WEG
WEG
01518ET3E254T-W22
WEG WEG
Description
01518ET3E254T-W22 AC MOTOR ; 15HP FR 254T 460V 3PH TEFC 1765 RPM
AC Motor; General Purpose; 15HP; 254/6T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 24.961" Overall Length; 92.4% Efficiency Full Load
Part #
01518ET3E254T-W22
BDI #
960159
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/01518ET3E254T-W22/p/960159
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
142.571
EAN
7891327761278
Product Group - BDI
M04104
Horse Power
15HP
Frame Size
254/6T
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
92.4
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.weg.net
Weight / LBS
333
Long Description
AC Motor; General Purpose; 15HP; 254/6T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 24.961" Overall Length; 92.4% Efficiency Full Load
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Overall Length
24.961 Inch | 634.009 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh