SIEMENS
SIEMENS
1LA7060-2AA10
SIEMENS SIEMENS
Description
SIEMENS 1LA7060-2AA10
AC Motor; General Purpose; 0.241 | 0.282HP; 63M Frame Size; 3600/3000 Sync RPM; 230/400/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 50/60 Hertz; B3 Face | Foot Mounted; Base; 11MM Shaft Diameter; 63MM Base to Center of Shaft; 202.5MM Overall Length; 62 | 64% Efficiency Full Load
Part #
1LA7060-2AA10
BDI #
20330718
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/1LA7060-2AA10/p/20330718
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
3.6
Product Group - BDI
M04104
Horse Power
0.241 | 0.282HP
Frame Size
63M
Hertz
50/60
Sync RPM
3600/3000
Voltage
230/400/460
Current
AC
Phase
Three Phase
Enclosure
IP55
Frame Profile
IEC
Mounting Method
B3 Face | Foot Mounted
Base
Yes
Efficiency Full Load
62 | 64
Inch - Metric
Metric
Other Features
Squirrel Cage | 2 Pole
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1LA70602AA10
Weight / LBS
7.937
Long Description
AC Motor; General Purpose; 0.241 | 0.282HP; 63M Frame Size; 3600/3000 Sync RPM; 230/400/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 50/60 Hertz; B3 Face | Foot Mounted; Base; 11MM Shaft Diameter; 63MM Base to Center of Shaft; 202.5MM Overall Length; 62 | 64% Efficiency Full Load
Overall Length
7.972 Inch | 202.5 Millimeter
Base to Center of Shaft
2.48 Inch | 63 Millimeter
Shaft Diameter
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh