https://www.bdiexpress.com/medias/INDBECMOTORX-ANFL-1PH-TEFC-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYzMXxpbWFnZS9qcGVnfGFEVTVMMmcwTWk4eE1EYzJPREU1T0RFM01qY3dNaTlKVGtSQ1JVTk5UMVJQVWxoZlFVNUdURjh4VUVoZlZFVkdRMTlHVEVkZk16QXdlRE13TUM1cWNHY3xlN2NjZGVkMzI3ZGZjNTU2YTJkODI2ZDZjNmY0NDY2MzllM2RlMjFhYmY4ZGMyNjYzMGYwNWRmYjcyZmRhODlk
BALDOR-RELIANCE
BALDOR-RELIANCE
ANFL3507M
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ANFL3507M FRAME DUTY AC MOTOR ; .75HP 1725RPM 1PH 60HZ 48YZ 3428LC TEFC
AC Motor; Farm Duty; 3/4HP; 48YZ Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Face; No Base; 1/2" Shaft Diameter; 13.32" Overall Length; 74% Efficiency Full Load
Part #
ANFL3507M
BDI #
125124
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ANFL3507M/p/125124
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
15.42
EAN
0781568122051
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
48YZ
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
74
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Weight / LBS
35
Long Description
AC Motor; Farm Duty; 3/4HP; 48YZ Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Face; No Base; 1/2" Shaft Diameter; 13.32" Overall Length; 74% Efficiency Full Load
Overall Length
13.32 Inch | 338.328 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh