https://www.bdiexpress.com/medias/INDBECMOTORX-AOM-3PH-TEAO-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU0OXxpbWFnZS9qcGVnfGFEY3hMMmc0WkM4eE1EYzJOekV5TkRVNU5EY3hPQzlKVGtSQ1JVTk5UMVJQVWxoZlFVOU5Yek5RU0Y5VVJVRlBYMFpVWHpNd01IZ3pNREF1YW5Cbnw2NzE0ODUzNWM5MjI3YzdhMmQ0ZmIxMTZhYmFhZDFiOTQ5ZDcyN2I5NGZiOTI2ZjY4YTE3NmIxZWU0MGIxNDA0
BALDOR-RELIANCE
BALDOR-RELIANCE
AOM25904T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
AOM25904T HEATING/COOLING SYS AC MOTOR ; 5HP 870RPM 3PH 60HZ 254T 3936M TEAO F1
AC Motor; Heating/Cooling System; 5HP; 254T Frame Size; 900 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 19.63" Overall Length; 82.5% Efficiency Full Load
Part #
AOM25904T
BDI #
125127
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/AOM25904T/p/125127
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
94.331
EAN
0781568127926
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
254T
Hertz
60
Sync RPM
900
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Efficiency Full Load
82.5
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
AOM25904T
Weight / LBS
213
Long Description
AC Motor; Heating/Cooling System; 5HP; 254T Frame Size; 900 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 19.63" Overall Length; 82.5% Efficiency Full Load
Overall Length
19.63 Inch | 498.602 Millimeter
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh