https://www.bdiexpress.com/medias/INDBECMOTORX-AOM-3PH-TEAO-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU0OXxpbWFnZS9qcGVnfGFEY3hMMmc0WkM4eE1EYzJOekV5TkRVNU5EY3hPQzlKVGtSQ1JVTk5UMVJQVWxoZlFVOU5Yek5RU0Y5VVJVRlBYMFpVWHpNd01IZ3pNREF1YW5Cbnw2NzE0ODUzNWM5MjI3YzdhMmQ0ZmIxMTZhYmFhZDFiOTQ5ZDcyN2I5NGZiOTI2ZjY4YTE3NmIxZWU0MGIxNDA0
BALDOR-RELIANCE
BALDOR-RELIANCE
AOM3708T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
AOM3708T HEATING/COOLING SYSTEM AC MOTOR ; 5 AIR OVERHP 1150RPM 3PH 60HZ 215T 3732M
AC Motor; Heating/Cooling System; 5HP; 215T Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 16.32" Overall Length; 82.5% Efficiency Full Load
Part #
AOM3708T
BDI #
125148
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/AOM3708T/p/125148
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
52.1
EAN
0781568121801
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
215T
Hertz
60
Sync RPM
1200
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
82.5
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
AOM3708T
Weight / LBS
111
Long Description
AC Motor; Heating/Cooling System; 5HP; 215T Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 16.32" Overall Length; 82.5% Efficiency Full Load
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Overall Length
16.32 Inch | 414.528 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh