https://www.bdiexpress.com/medias/INDBECMOTORX-4CECP-3PH-TEFC-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU3OHxpbWFnZS9qcGVnfGFEYzJMMmd4Wmk4eE1EYzJPRGN4TnpnME1EUXhOQzlKVGtSQ1JVTk5UMVJQVWxoZk5FTkZRMUJmTTFCSVgxUkZSa05mUTBaVVh6TXdNSGd6TURBdWFuQm58NDA0MDQzZmMxY2Y0NDFhNGEzOWE0ZGExMDk4MDI2MzUwNDJlMWRiNDEwYmYzNmIxYzAyMjVjYTkzMmJjZjMzMQ
BALDOR-RELIANCE
BALDOR-RELIANCE
CECP83587T-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CECP83587T-4 GENERAL PURPOSE AC MOTOR ; 2HP 1800 RPM 3PH 145TC TEFC
AC Motor; General Purpose; 2HP; 145TC Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.38" Overall Length; 88.5% Efficiency Full Load
Part #
CECP83587T-4
BDI #
125704
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CECP83587T-4/p/125704
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
35.33
EAN
0781568348413
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145TC
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
88.5
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
73
Long Description
AC Motor; General Purpose; 2HP; 145TC Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.38" Overall Length; 88.5% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
13.38 Inch | 339.852 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh