https://www.bdiexpress.com/medias/INDBALMOTORX-CEM3T-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM5MnxpbWFnZS9qcGVnfGFEUmhMMmhqT0M4eE1EYzJOamM0TURNMk5qZzNPQzlKVGtSQ1FVeE5UMVJQVWxoZlEwVk5NMVJmTTFCSVgxUkZSa05mTXpBd2VETXdNQzVxY0djfGY0ZWE4ZDZjNmI3ODM1MTUwZGFhZWQ3M2I3NGIxM2Q5OGMyOTcxNmQ2NTlhMzJkNWRkYWYwOGJlZGNkYmIyMzQ
BALDOR-RELIANCE
BALDOR-RELIANCE
CEM3558T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CEM3558T GENERAL PURPOSE AC MOTOR ; 2HP 1755RPM 3PH 60HZ 145TC 3530M TEFC F1
AC Motor; General Purpose; 2HP; 145TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.71" Overall Length; 86.5% Efficiency Full Load
Part #
CEM3558T
BDI #
125776
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CEM3558T/p/125776
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
20.862
EAN
0781568541999
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
46
Long Description
AC Motor; General Purpose; 2HP; 145TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.71" Overall Length; 86.5% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
14.71 Inch | 373.634 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh