https://www.bdiexpress.com/medias/INDBECMOTORX-CEM-3PH-TEFC-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyMXxpbWFnZS9qcGVnfGFHRXlMMmhpWXk4eE1EYzJPRFUzT0RBMU1qRXlOaTlKVGtSQ1JVTk5UMVJQVWxoZlEwVk5Yek5RU0Y5VVJVWkRYME5HVkY4ek1EQjRNekF3TG1wd1p3fDI4YWRkZmVkOTQ0M2ZiOThhZmNiNjlmMjAxMGMzMGIyZTMyNmE4MTE1ZmQ0ZGE1MDk1Y2Q3YjA1ZTlhODIwOGI
BALDOR-RELIANCE
BALDOR-RELIANCE
CEM4107T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CEM4107T GENERAL PURPOSE AC MOTOR ; 25HP 284TSC FRM 3600RPM 230/460VAC
AC Motor; General Purpose; 25HP; 284TSC Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-5/8" Shaft Diameter; 7" Base to Center of Shaft; 24.57" Overall Length; 93% Efficiency Full Load
Part #
CEM4107T
BDI #
125836
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CEM4107T/p/125836
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
145.578
EAN
0781568435519
Product Group - BDI
M04104
Horse Power
25HP
Frame Size
284TSC
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
177.8
Base
Yes
Efficiency Full Load
93
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
383
Long Description
AC Motor; General Purpose; 25HP; 284TSC Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-5/8" Shaft Diameter; 7" Base to Center of Shaft; 24.57" Overall Length; 93% Efficiency Full Load
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Length
24.57 Inch | 624.078 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh