BALDOR-RELIANCE
BALDOR-RELIANCE
CESSWDM3711T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CESSWDM3711T WASH DOWN AC MOTOR ; 10HP 215TC FRM 3600RPM 208-230/460VAC
AC Motor; Pressure Washer; 10HP; 215TC Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.16" Overall Length; 91.7% Efficiency Full Load
Part #
CESSWDM3711T
BDI #
125903
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CESSWDM3711T/p/125903
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101111
Weight / Kilogram
83.35
EAN
0781568503386
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
215TC
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Washdown Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.baldor.com
Weight / LBS
185
Long Description
AC Motor; Pressure Washer; 10HP; 215TC Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.16" Overall Length; 91.7% Efficiency Full Load
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Overall Length
20.16 Inch | 512.064 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh