https://www.bdiexpress.com/medias/INDBECMOTORX-CEWDM-3PH-TEFC-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgwN3xpbWFnZS9qcGVnfGFESXlMMmhpWXk4eE1EYzJPREUyTXpNME1ETXhPQzlKVGtSQ1JVTk5UMVJQVWxoZlEwVlhSRTFmTTFCSVgxUkZSa05mUTBaVVh6TXdNSGd6TURBdWFuQm58Nzg2YzMzMDhmYjU3ZTcxYzJlZmM0NzYyOWU4ZjQ3NzQxYmVmNjUxNTI4YjUwZmZiYzFhZTQ1MjI1MDk3ZWFiMg
BALDOR-RELIANCE
BALDOR-RELIANCE
CEWDM23994T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CEWDM23994T WASH DOWN AC MOTOR ; 15HP 254TC FRM 3600RPM 230/460VAC 60HZ
AC Motor; Pressure Washer; 15HP; 254TC Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 21.94" Overall Length; 91% Efficiency Full Load
Part #
CEWDM23994T
BDI #
125956
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CEWDM23994T/p/125956
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101111
Weight / Kilogram
85.16
EAN
0781568503416
Product Group - BDI
M04104
Horse Power
15HP
Frame Size
254TC
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Efficiency Full Load
91
Inch - Metric
Inch
Other Features
Washdown Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.baldor.com
Weight / LBS
158
Long Description
AC Motor; Pressure Washer; 15HP; 254TC Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 21.94" Overall Length; 91% Efficiency Full Load
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Overall Length
21.94 Inch | 557.276 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh