https://www.bdiexpress.com/medias/INDBECMOTORX-CEWDM-3PH-TEFC-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgwN3xpbWFnZS9qcGVnfGFESXlMMmhpWXk4eE1EYzJPREUyTXpNME1ETXhPQzlKVGtSQ1JVTk5UMVJQVWxoZlEwVlhSRTFmTTFCSVgxUkZSa05mUTBaVVh6TXdNSGd6TURBdWFuQm58Nzg2YzMzMDhmYjU3ZTcxYzJlZmM0NzYyOWU4ZjQ3NzQxYmVmNjUxNTI4YjUwZmZiYzFhZTQ1MjI1MDk3ZWFiMg
BALDOR-RELIANCE
BALDOR-RELIANCE
CEWDM3613T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CEWDM3613T WASH DOWN AC MOTOR ; 5HP 184TC FRM 3600RPM 208-230/460VAC
AC Motor; Pressure Washer; 5HP; 184TC Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.54" Overall Length; 90.2% Efficiency Full Load
Part #
CEWDM3613T
BDI #
125973
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CEWDM3613T/p/125973
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101111
Weight / Kilogram
36.24
EAN
0781568457467
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
184TC
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
90.2
Inch - Metric
Inch
Other Features
Washdown Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.baldor.com
Weight / LBS
81
Long Description
AC Motor; Pressure Washer; 5HP; 184TC Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.54" Overall Length; 90.2% Efficiency Full Load
Overall Length
16.54 Inch | 420.116 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh