https://www.bdiexpress.com/medias/INDBALMOTORX-CEWW-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQxMDB8aW1hZ2UvanBlZ3xhR05sTDJobU5TODVPREF4T1RVMk1UTXdPRFEyTDBsT1JFSkJURTFQVkU5U1dGOURSVmRYWHpOUVNGOVVSVVpEWHpNd01IZ3pNREF1YW5Cbnw3ZDBhZGFjMjMzZTI3YmNhZjhkMjE4YWEyMmQ2MWQ4MDdjMGNiYjBmNWVlYWE5Y2VmZmMzNjQwMjU4MGQxZTAz
BALDOR-RELIANCE
BALDOR-RELIANCE
CEWWDM3713T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CEWWDM3713T ; MOTOR
AC Motor; Multi Phase; 15HP; 215TC Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 21.26" Overall Length; 91% Efficiency Full Load
Part #
CEWWDM3713T
BDI #
21433211
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CEWWDM3713T/p/21433211
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
76.66
Product Group - BDI
M04104
Horse Power
15HP
Frame Size
215TC
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Yes
Efficiency Full Load
91
Inch - Metric
Inch
Other Features
Washdown Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.baldor.com
Weight / LBS
169
Long Description
AC Motor; Multi Phase; 15HP; 215TC Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 21.26" Overall Length; 91% Efficiency Full Load
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
21.26 Inch | 540.004 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh