Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CJM3158 https://www.bdiexpress.com/medias/INDBECMOTORX-CJM-3PH-ODP-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk4NzZ8aW1hZ2UvanBlZ3xhR0V5TDJneE9DODRPVFkwTmpVMU1qRTROekU0TG1wd1p3fDZmZDg0M2Q4YzdkMGVmODI4MWIxZWQzODFjYWZjYzczMzhjOWIxYzQwZTkwOTdjMzE5NTI5NWI3YmY4YTlhYjM
126055 AC Motor 

BALDOR-RELIANCE BALDOR-RELIANCE

CJM3158

Description

CJM3158 PUMP AC MOTOR ; 3HP 3450RPM 3PH 60HZ 56J 3524M OPEN F1

AC Motor; Pump; 3HP; 56J Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.74" Overall Length; 80% Efficiency Full Load

Part #

CJM3158

BDI #
126055

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
18.594
EAN
0781568113202
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
56J
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
80
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
39
Long Description
AC Motor; Pump; 3HP; 56J Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.74" Overall Length; 80% Efficiency Full Load
Overall Length
13.74 Inch | 348.996 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh