https://www.bdiexpress.com/medias/INDBECMOTORX-CL-TM-1PH-ODP-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAzNHxpbWFnZS9qcGVnfGFEWmtMMmd3TUM4eE1EYzJPREl6TXpRek1UQTNNQzlKVGtSQ1JVTk5UMVJQVWxoZlEweGZWRTFmTVZCSVgwOUVVRjlEUmxSZk16QXdlRE13TUM1cWNHY3wzYTJhNDA0MmYzNGIxMDkyZDgxYzJhNTMxOWIzMmFhOGEzNDRlMzIzNzQ3ODhmMGIzNWE3YWRkOTFmYjNjNzkw
BALDOR-RELIANCE
BALDOR-RELIANCE
CL1408TM
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CL1408TM AC MOTOR ; 3HP 1725RPM 1PH 60HZ 184TC 3634LC OPEN
AC Motor; Pressure Washer; 3HP; 184TC Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15" Overall Length; 78% Efficiency Full Load
Part #
CL1408TM
BDI #
126063
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CL1408TM/p/126063
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101111
Weight / Kilogram
36.281
EAN
0781568112588
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
184TC
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
78
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.baldor.com
Weight / LBS
78
Long Description
AC Motor; Pressure Washer; 3HP; 184TC Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15" Overall Length; 78% Efficiency Full Load
Overall Length
15 Inch | 381 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh