https://www.bdiexpress.com/medias/INDBECMOTORX-CWDL-1PH-TEFC-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTczOXxpbWFnZS9qcGVnfGFHSTRMMmhpWkM4eE1EYzJPREl3Tnpjd09ERTVNQzlKVGtSQ1JVTk5UMVJQVWxoZlExZEVURjh4VUVoZlZFVkdRMTlEUmxSZk16QXdlRE13TUM1cWNHY3xkNTBkYzQ0ZWYzMTFlNDM1MmRiNTA3Mjk1M2JjMjhiOTkxM2Q5ODJlNzhiZWZjZjkyN2MxYzY3MTg5YzBmMDBj
BALDOR-RELIANCE
BALDOR-RELIANCE
CWDL3504
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CWDL3504 WASH DOWN AC MOTOR ; 1/2HP 56C FRM 1800RPM 115/230VAC 60HZ
AC Motor; Pressure Washer; 1/2HP; 56C Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.23" Overall Length; 64% Efficiency Full Load
Part #
CWDL3504
BDI #
126319
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CWDL3504/p/126319
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101111
Weight / Kilogram
15.873
EAN
0781568108352
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
64
Inch - Metric
Inch
Other Features
Washdown Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.baldor.com
Weight / LBS
34
Long Description
AC Motor; Pressure Washer; 1/2HP; 56C Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.23" Overall Length; 64% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
12.23 Inch | 310.642 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh