BALDOR-RELIANCE
BALDOR-RELIANCE
CXT3506T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CXT3506T AC MOTOR ; 50HP 1185RPM 3PH 60HZ 365TC A36062M TEFC
AC Motor; 50HP; 365TC Frame Size; 1200 Sync RPM; 230/460 Voltage; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mount Base; 2.374" Shaft Diameter; 9" Base to Center of Shaft; 33.48" Overall Length; 94.1 Efficiency Full Load
Part #
CXT3506T
BDI #
26356387
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CXT3506T/p/26356387
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
411.32
EAN
0781568960288
Product Group - BDI
M04104
Horse Power
50HP
Frame Size
365TC
Hertz
60
Sync RPM
1200
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
94.1
Inch - Metric
Inch
Other Features
Severe Duty | Cast Iron Frame Material
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
908
Long Description
AC Motor; 50HP; 365TC Frame Size; 1200 Sync RPM; 230/460 Voltage; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mount Base; 2.374" Shaft Diameter; 9" Base to Center of Shaft; 33.48" Overall Length; 94.1 Efficiency Full Load
Shaft Diameter
2.374 Inch | 60.3 Millimeter
Base to Center of Shaft
9 Inch | 228.6 Millimeter
Overall Length
33.48 Inch | 850.392 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh