https://www.bdiexpress.com/medias/INDBECMOTORX-ECP4-3PH-IEE-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU3OHxpbWFnZS9qcGVnfGFESXhMMmd4WXk4eE1EYzJPRGN4Tnprek9EY3hPQzlKVGtSQ1JVTk5UMVJQVWxoZlJVTlFORjh6VUVoZlNVVkZYMVJGUmtOZlJsUmZNekF3ZURNd01DNXFjR2N8MmMzZjU3ZmNkNDFlNTYwMjg4YTk2MTgzZmNlNTFjZjlkY2EwYmExYjYwYzIxN2QwZTA2M2NhY2Y3YzlkYzkwYw
BALDOR-RELIANCE
BALDOR-RELIANCE
ECP84402T-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ECP84402T-4 SEVERE DUTY AC MOTOR ; 100HP 3565RPM 3PH 60HZ 405TS TEFC FOOT
AC Motor; General Purpose; 100HP; 405TS Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 10" Base to Center of Shaft; 35.31" Overall Length; 95% Efficiency Full Load
Part #
ECP84402T-4
BDI #
126847
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ECP84402T-4/p/126847
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
578.48
EAN
0781568295663
Product Group - BDI
M04104
Horse Power
100HP
Frame Size
405TS
Hertz
60
Sync RPM
3600
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
254
Base
Yes
Efficiency Full Load
95
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
ECP84402T-4
Weight / LBS
1074
Long Description
AC Motor; General Purpose; 100HP; 405TS Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 10" Base to Center of Shaft; 35.31" Overall Length; 95% Efficiency Full Load
Overall Length
35.31 Inch | 896.874 Millimeter
Base to Center of Shaft
10 Inch | 254 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh