https://www.bdiexpress.com/medias/INDXXXMOTORX-24987876-300X300.jpg?context=bWFzdGVyfHJvb3R8MzIzODB8aW1hZ2UvanBlZ3xhRFEyTDJoaU9DODVPVGcyTURnNE1qY3hPVEF5TDBsT1JGaFlXRTFQVkU5U1dGOHlORGs0TnpnM05sOHpNREJZTXpBd0xtcHdad3wxYTk3NjI0ZTZhYjBjYzQzNTMwZDUwMTY1MWY1MTRiMzY1NmE0OGI5ZjU1Njk3MjJjNTgyMzA2ZDYyMGYwMTU4
BALDOR-RELIANCE
BALDOR-RELIANCE
ECS100A4H2DF4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ECS100A4H2DF4 GENERAL PURPOSE MOTOR ; 2HP 1800RPM 3PH 60HZ 145T TEFC AXIAL
AC Motor; General Purpose; 2HP Power; 460VAC at 50/60HZ Voltage; 3 Phase; Axial Mount Drive; 140 NEMA Frame; 1800RPM Base Speed; Foot Mounted; Roller Steel Frame
Part #
ECS100A4H2DF4
BDI #
24987889
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ECS100A4H2DF4/p/24987889
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
17.234
EAN
0781568950883
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
38
Product Detail
AC Motor
Product Specification
General Purpose; 2HP Power; 460VAC at 50/60HZ Voltage; 3 Phase; Axial Mount Drive; 140 NEMA Frame; 1800RPM Base Speed; Foot Mounted; Roller Steel Frame
Long Description
AC Motor; General Purpose; 2HP Power; 460VAC at 50/60HZ Voltage; 3 Phase; Axial Mount Drive; 140 NEMA Frame; 1800RPM Base Speed; Foot Mounted; Roller Steel Frame