https://www.bdiexpress.com/medias/INDBECMOTORX-EHM-3PH-STD-ODP-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUxOHxpbWFnZS9qcGVnfGFEUmtMMmhoTnk4eE1EYzJPRFV4TlRJek5UZzNNQzlKVGtSQ1JVTk5UMVJQVWxoZlJVaE5Yek5RU0Y5VFZFUmZUMFJRWDBaVVh6TXdNSGd6TURBdWFuQm58NGU5MGU3MDJkNDBiMDViZDNmODU0NGJmYzgyOWJmOTcwMWJiMjYwMzQ3MTQ0NzMyY2ZkYTg1NjQ4MTY4NGYzOQ
BALDOR-RELIANCE
BALDOR-RELIANCE
EHM3116T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EHM3116T HVAC MOTOR ; 1HP 1760RPM 3PH 60HZ 143T 3520M OPSB F1
AC Motor; Heating/Cooling System; 1HP; 143T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.12" Overall Length; 85.5% Efficiency Full Load
Part #
EHM3116T
BDI #
126984
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EHM3116T/p/126984
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
15.86
EAN
0781568424742
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
143T
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
85.5
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Weight / LBS
34
Long Description
AC Motor; Heating/Cooling System; 1HP; 143T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.12" Overall Length; 85.5% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
11.12 Inch | 282.448 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh