https://www.bdiexpress.com/medias/INDBECMOTORX-EJMM-3PH-ODP-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg1N3xpbWFnZS9qcGVnfGFERmlMMmhpWXk4eE1EYzJOemcxTXprM056WXpNQzlKVGtSQ1JVTk5UMVJQVWxoZlJVcE5UVjh6VUVoZlQwUlFYME5HVkY4ek1EQjRNekF3TG1wd1p3fDFkZDEzODA3OTVhNDM5YTQ3MTQxMmY1YWZiZDQ5YjY5MTdkMjk0ZTRlMWRiNzc3YzJmN2IxZDRlODVmZTk3OTQ
BALDOR-RELIANCE
BALDOR-RELIANCE
EJMM2513T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EJMM2513T PUMP AC MOTOR ; 15HP 1765 230/460 3PH 60HZ 254JM OPSB
AC Motor; Pump; 15HP; 254JM Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/4" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.19" Overall Length; 93% Efficiency Full Load
Part #
EJMM2513T
BDI #
127027
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EJMM2513T/p/127027
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
97.052
EAN
0781568339077
Product Group - BDI
M04104
Horse Power
15HP
Frame Size
254JM
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Efficiency Full Load
93
Inch - Metric
Inch
Other Features
Close Coupled Pump | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
234
Long Description
AC Motor; Pump; 15HP; 254JM Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/4" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.19" Overall Length; 93% Efficiency Full Load
Shaft Diameter
1.25 Inch | 31.75 Millimeter
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Overall Length
23.19 Inch | 589.026 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh