BALDOR-RELIANCE
BALDOR-RELIANCE
EJMM3219T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EJMM3219T PUMP AC MOTOR ; 7-1/2HP 184JM FRM 3600RPM 208-230/460VAC
AC Motor; Pump; 7-1/2HP; 184JM Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 18" Overall Length; 90.2% Efficiency Full Load
Part #
EJMM3219T
BDI #
127046
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EJMM3219T/p/127046
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
35.33
EAN
0781568138397
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
184JM
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
90.2
Inch - Metric
Inch
Other Features
Close Coupled Pump | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
91
Long Description
AC Motor; Pump; 7-1/2HP; 184JM Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 18" Overall Length; 90.2% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
18 Inch | 457.2 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh