https://www.bdiexpress.com/medias/INDBECMOTORX-EM-3PH-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUzM3xpbWFnZS9qcGVnfGFHUXhMMmczTWk4eE1EYzJOamN5TkRJek5USTVOQzlKVGtSQ1JVTk5UMVJQVWxoZlJVMWZNMUJJWDFSRlJrTmZSbFJmTXpBd2VETXdNQzVxY0djfGQ0ZjE4OWI1YWU3M2QzNTEwNWZmOTY5NjI4ZDZmMmZmMTcyOTkxZjRmNjFjNjcwNmM0ZTY3MDhlMzY5NzkzMDU
BALDOR-RELIANCE
BALDOR-RELIANCE
EM2334T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EM2334T GENERAL PURPOSE AC MOTOR ; 20HP 1770RPM 3PH 60HZ 256T 0960M TEFC F1
AC Motor; General Purpose; 20HP; 256T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.16" Overall Length; 93% Efficiency Full Load
Part #
EM2334T
BDI #
127161
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EM2334T/p/127161
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
139.98
EAN
0781568103098
Product Group - BDI
M04104
Horse Power
20HP
Frame Size
256T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Efficiency Full Load
93
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM2334T
Weight / LBS
291
Long Description
AC Motor; General Purpose; 20HP; 256T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.16" Overall Length; 93% Efficiency Full Load
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Overall Length
23.16 Inch | 588.264 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh