BALDOR-RELIANCE
BALDOR-RELIANCE
EM2539T-5
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EM2539T-5 GENERAL PURPOSE AC MOTOR ; 40HP 1770RPM 3PH 60HZ 324T 4064M OPSB F1
AC Motor; General Purpose; 40HP; 324T Frame Size; 1800 Sync RPM; 575 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 26.69" Overall Length; 94.5% Efficiency Full Load
Part #
EM2539T-5
BDI #
127210
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EM2539T-5/p/127210
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
180.499
EAN
0781568118764
Product Group - BDI
M04104
Horse Power
40HP
Frame Size
324T
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
203.2
Base
Yes
Efficiency Full Load
94.5
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM2539T-5
Weight / LBS
482
Long Description
AC Motor; General Purpose; 40HP; 324T Frame Size; 1800 Sync RPM; 575 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 26.69" Overall Length; 94.5% Efficiency Full Load
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Base to Center of Shaft
8 Inch | 203.2 Millimeter
Overall Length
26.69 Inch | 677.926 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh