https://www.bdiexpress.com/medias/INDBECMOTORX-EM-3PH-ODP-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIzM3xpbWFnZS9qcGVnfGFEY3pMMmd6Tnk4eE1EYzJOemt6TXpVM01URXdNaTlKVGtSQ1JVTk5UMVJQVWxoZlJVMWZNMUJJWDA5RVVGOUdWRjh6TURCNE16QXdMbXB3Wnd8ZmI0ZGM1OTM5NmFkYjMyMDJiOTdjYzUyYTc3OTBiMDFkZGVhMmZhYzkxN2I1ZTkwNWUyMDk4NzBlMTQzYTlhZA
BALDOR-RELIANCE
BALDOR-RELIANCE
EM2560T-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EM2560T-4 GENERAL PURPOSE AC MOTOR ; 150HP 1190RPM 3PH 60HZ 445T 1896M OPEN
AC Motor; General Purpose; 150HP; 445T Frame Size; 1200 Sync RPM; 460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 39.62" Overall Length; 95.8% Efficiency Full Load
Part #
EM2560T-4
BDI #
127263
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EM2560T-4/p/127263
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
712.12
EAN
0781568138748
Product Group - BDI
M04104
Horse Power
150HP
Frame Size
445T
Hertz
60
Sync RPM
1200
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
279.4
Base
Yes
Efficiency Full Load
95.8
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM2560T-4
Weight / LBS
1620
Long Description
AC Motor; General Purpose; 150HP; 445T Frame Size; 1200 Sync RPM; 460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 39.62" Overall Length; 95.8% Efficiency Full Load
Base to Center of Shaft
11 Inch | 279.4 Millimeter
Shaft Diameter
3.375 Inch | 85.725 Millimeter
Overall Length
39.62 Inch | 1006.348 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh