https://www.bdiexpress.com/medias/INDBECMOTORX-EM5-3PH-ODP-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI0NXxpbWFnZS9qcGVnfGFERTBMMmhsWmk4eE1EYzJOemswTXpneU56UTROaTlKVGtSQ1JVTk5UMVJQVWxoZlJVMDFYek5RU0Y5UFJGQmZSbFJmTXpBd2VETXdNQzVxY0djfGI2NjdiNzU1Y2JjNzU0OGRhNDk4MWRjNTJiNDllNTViODU2MzA0Y2YzNDY1ODNlNjBiMDY1NGFiNTBmYjU5ZTE
BALDOR-RELIANCE
BALDOR-RELIANCE
EM3116T-5
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EM3116T-5 GENERAL PURPOSE AC MOTOR ; 1HP 1760RPM 3PH 60HZ 143T 3520M OPSB F1
AC Motor; General Purpose; 1HP; 143T Frame Size; 1800 Sync RPM; 575 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.12" Overall Length; 85.5% Efficiency Full Load
Part #
EM3116T-5
BDI #
127271
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EM3116T-5/p/127271
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
15.42
EAN
0781568138779
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
143T
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
85.5
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM3116T-5
Weight / LBS
33
Long Description
AC Motor; General Purpose; 1HP; 143T Frame Size; 1800 Sync RPM; 575 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.12" Overall Length; 85.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
11.12 Inch | 282.448 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh