https://www.bdiexpress.com/medias/INDBALMOTORX-EM30-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI3Nzh8aW1hZ2UvanBlZ3xhREkxTDJneFpTODVPREF4T1RVNE9EZ3pNelU0TDBsT1JFSkJURTFQVkU5U1dGOUZUVE13WHpOUVNGOVVSVVpEWHpNd01IZ3pNREF1YW5Cbnw5Zjg3YWUzOTljNDU5NjJmYzIxYWE1N2NlODVkNjhjYjRiZTJmODU0YTI5ZDY1ZGI2ZjhhMjUxMzE0YjZjNDVk
BALDOR-RELIANCE
BALDOR-RELIANCE
EM3607T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EM3607T GENERAL PURPOSE AC MOTOR ; 1.5HP 1170RPM 3PH 182T 3634M
AC Motor; General Purpose; 1-1/2HP; 182T Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.55" Overall Length; 87.5% Efficiency Full Load
Part #
EM3607T
BDI #
127347
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EM3607T/p/127347
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
33.107
EAN
0781568604380
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
182T
Hertz
60
Sync RPM
1200
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
87.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
73
Long Description
AC Motor; General Purpose; 1-1/2HP; 182T Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.55" Overall Length; 87.5% Efficiency Full Load
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Overall Length
16.55 Inch | 420.37 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh