https://www.bdiexpress.com/medias/INDBECMOTORX-FDL-1PH-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIzOXxpbWFnZS9qcGVnfGFEVXpMMmd4TlM4eE1EYzJPVEkzTURRek9UazJOaTlKVGtSQ1JVTk5UMVJQVWxoZlJrUk1YekZRU0Y5VVJVWkRYMFpVWHpNd01IZ3pNREF1YW5CbnxhNjU4ZDc4N2UyZGU4MjhhYWFmYjNkZmExYjE4NDRkY2QwMTkyYWI1MTM2MTM2N2M3MDZjZjRmZDFjNDkwMmEx
BALDOR-RELIANCE
BALDOR-RELIANCE
FDL3619TM
BALDOR-RELIANCE BALDOR-RELIANCE
Description
FDL3619TM FRAME DUTY AC MOTOR ; 3HP 1725RPM 1PH 60HZ 184T 3634LC TEFC F1
AC Motor; Farm Duty; 3HP; 184T Frame Size; 1800 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.54" Overall Length; 81.5% Efficiency Full Load
Part #
FDL3619TM
BDI #
127787
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/FDL3619TM/p/127787
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
37.15
EAN
0781568121955
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
184T
Hertz
60
Sync RPM
1800
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
81.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
FDL3619TM
Weight / LBS
81
Long Description
AC Motor; Farm Duty; 3HP; 184T Frame Size; 1800 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.54" Overall Length; 81.5% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
16.54 Inch | 420.116 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh