https://www.bdiexpress.com/medias/INDXXXMOTORX-24987039-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYxMnxpbWFnZS9qcGVnfGFEVm1MMmhtTVM4eE1EYzJPRFF3TVRRek1qWXdOaTlKVGtSWVdGaE5UMVJQVWxoZk1qUTVPRGN3TXpsZk16QXdlRE13TUM1cWNHY3xlNmI5YjA4MWViMTY1OTFhYmQxODgwMmE2YzMyZGZlODRmN2Y0YWVhNzE3ZjkxMTZkNTk0ZjRiZGI3ZTFiOTUw
BALDOR-RELIANCE
BALDOR-RELIANCE
HD1301829BGKBS
BALDOR-RELIANCE BALDOR-RELIANCE
Description
HD1301829BGKBS AC SERVO MOTOR ; HDS130-1829B W/ABSOLUTE SINGL-TURN DSL
AC Motor; Permanent Magnet; High Performance; 18NM Torque; 2.9KW Power; 400VAC Voltage; 3 Phase; Regular Inertia; With Seal; With Brake; Keyway; Absolute Encoder; Single Turn; Single Cable; Hiperface DSL; 130MM Flange
Part #
HD1301829BGKBS
BDI #
24987259
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/HD1301829BGKBS/p/24987259
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
26.872
EAN
0781568945308
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
26.896
Product Detail
AC Motor
Product Specification
Permanent Magnet; High Performance; 18NM Torque; 2.9KW Power; 400VAC Voltage; 3 Phase; Regular Inertia; With Seal; With Brake; Keyway; Absolute Encoder; Single Turn; Single Cable; Hiperface DSL; 130MM Flange
Long Description
AC Motor; Permanent Magnet; High Performance; 18NM Torque; 2.9KW Power; 400VAC Voltage; 3 Phase; Regular Inertia; With Seal; With Brake; Keyway; Absolute Encoder; Single Turn; Single Cable; Hiperface DSL; 130MM Flange