![HT015502NPW22](/medias/INDWEGMOTORX-HT-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MzkzNzN8aW1hZ2UvanBlZ3xhR1V5TDJobFpDODVPREF4T1RRNE9EZzVNVEU0TDBsT1JGZEZSMDFQVkU5U1dGOUlWRjh6VUVoZlZFVkdRMTh6TURCNE16QXdMbXB3Wnd8ZWJiM2I3MzM0YmU4Mzc1NjUyOTU2YTdmNjgwMjFkYThmMDNlYWUwNDM5MGVhMTJhYmUwNTliM2JlYzJjMjkzOA)
![HT015502NPW22](/medias/INDWEGMOTORX-HT-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MzkzNzN8aW1hZ2UvanBlZ3xhR1V5TDJobFpDODVPREF4T1RRNE9EZzVNVEU0TDBsT1JGZEZSMDFQVkU5U1dGOUlWRjh6VUVoZlZFVkdRMTh6TURCNE16QXdMbXB3Wnd8ZWJiM2I3MzM0YmU4Mzc1NjUyOTU2YTdmNjgwMjFkYThmMDNlYWUwNDM5MGVhMTJhYmUwNTliM2JlYzJjMjkzOA)
WEG
WEG
HT015502NPW22
WEG WEG
Description
HT015502NPW22 ; AC MOTOR 15HP 3600RPM 575V 254/6T TEFC
AC Motor; Multi Phase; 15HP; 254T/256T Frame Size; 3600 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 24.961" Overall Length; 91% Efficiency Full Load
Part #
HT015502NPW22
BDI #
22131214
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/HT015502NPW22/p/22131214
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
0.01
Product Group - BDI
M04104
Horse Power
15HP
Frame Size
254T/256T
Hertz
60
Sync RPM
3600
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
91
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.weg.net
Weight / LBS
236
Long Description
AC Motor; Multi Phase; 15HP; 254T/256T Frame Size; 3600 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 24.961" Overall Length; 91% Efficiency Full Load
Overall Length
24.961 Inch | 634.009 Millimeter
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh