https://www.bdiexpress.com/medias/INDBECMOTORX-IDCSWDM-3PH-TEFC-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM1NHxpbWFnZS9qcGVnfGFEVXhMMmczT1M4eE1EYzJPRFF3TnpNNU5qTTRNaTlKVGtSQ1JVTk5UMVJQVWxoZlNVUkRVMWRFVFY4elVFaGZWRVZHUTE5RFJsUmZNekF3ZURNd01DNXFjR2N8OWNlMzkxZjYzNGU2ZDA4ZGNiMDgyZWY4M2Y0NmQ0NGVmNTQwN2ZlZTI4YWNmNTY1YjcyZGE0NWEyNjNhZjRiMw
BALDOR-RELIANCE
BALDOR-RELIANCE
IDCSWDM3558T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
IDCSWDM3558T WASH DOWN AC MOTOR ; 2HP AC 1800 RPM 3PH 145TC TEFC
AC Motor; Pressure Washer; 2HP; 145TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.18" Overall Length; 86.5% Efficiency Full Load
Part #
IDCSWDM3558T
BDI #
128814
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/IDCSWDM3558T/p/128814
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101111
Weight / Kilogram
21.74
EAN
0781568300961
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Washdown Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.baldor.com
Weight / LBS
52
Long Description
AC Motor; Pressure Washer; 2HP; 145TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.18" Overall Length; 86.5% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
14.18 Inch | 360.172 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh