https://www.bdiexpress.com/medias/INDBECMOTORX-IDNM-3PH-TENV-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUxOXxpbWFnZS9qcGVnfGFHTmxMMmhoWWk4eE1EYzJPVFU0TVRnMk56QXpPQzlKVGtSQ1JVTk5UMVJQVWxoZlNVUk9UVjh6VUVoZlZFVk9WbDlEUmxSZk16QXdlRE13TUM1cWNHY3w5YTFmZDc0MmFiZDEyYmViMWZhODVjMzNlZTllODFiZjA4MjA2YjIwODkwMGFjY2EzNzJiOTIzYzY3NjBlOWJl
BALDOR-RELIANCE
BALDOR-RELIANCE
IDNM3770T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
IDNM3770T INVERTER AC MOTOR ; 7.5HP 1760RPM 3PH 60HZ 213TC 0748M TENV
AC Motor; Inverter; 7-1/2HP; 213TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.4" Overall Length; 91.7% Efficiency Full Load
Part #
IDNM3770T
BDI #
128914
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/IDNM3770T/p/128914
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101106
Weight / Kilogram
88.889
EAN
0781568301050
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
213TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.baldor.com
Weight / LBS
196
Long Description
AC Motor; Inverter; 7-1/2HP; 213TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.4" Overall Length; 91.7% Efficiency Full Load
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Overall Length
20.4 Inch | 518.16 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh