https://www.bdiexpress.com/medias/INDBECMOTORX-IDWNM-3PH-TENV-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM3NnxpbWFnZS9qcGVnfGFETXpMMmhqTXk4eE1EYzJPREkxTnpFeU1qTXpOQzlKVGtSQ1JVTk5UMVJQVWxoZlNVUlhUazFmTTFCSVgxUkZUbFpmUTBaVVh6TXdNSGd6TURBdWFuQm58YTI5OGQyMmM2MjhhZmU2YzRhYTQ1ZGI5MTUyY2Y0OWUzZWI1NDkyN2Y5Y2JjMDVmMjA2OTcyYTI5MDRiYmRmZQ
BALDOR-RELIANCE
BALDOR-RELIANCE
IDWNM22937T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
IDWNM22937T INVERTER AC MOTOR ; 7.5HP 1770RPM 3PH 60HZ 254TC 3948M TENV
AC Motor; Inverter; 7-1/2HP; 254TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.92" Overall Length; 91% Efficiency Full Load
Part #
IDWNM22937T
BDI #
128958
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/IDWNM22937T/p/128958
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101106
Weight / Kilogram
128.2
EAN
0781568201954
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
254TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Efficiency Full Load
91
Inch - Metric
Inch
Other Features
Washdown Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.baldor.com
Weight / LBS
242
Long Description
AC Motor; Inverter; 7-1/2HP; 254TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.92" Overall Length; 91% Efficiency Full Load
Overall Length
23.92 Inch | 607.568 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh