https://www.bdiexpress.com/medias/INDBALMOTORX-JMEWDM-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzNDR8aW1hZ2UvanBlZ3xhR1l5TDJnME15ODVPREF4T1RVNU5qQTBNalUwTDBsT1JFSkJURTFQVkU5U1dGOUtUVVZYUkUxZk0xQklYMVJGUmtOZk16QXdlRE13TUM1cWNHY3w5NjNjNTdjNTlkNTI3YzE0ODNhZDkwMWQ0Zjk0ZmI3MjRjOTEyZDQwYjA1ZjU0Y2U4M2Y3NWY0MzI1MTZjY2Rj
BALDOR-RELIANCE
BALDOR-RELIANCE
JMEWDM3613T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
JMEWDM3613T CLOSED-COUPLED PUMP AC MOTOR ; 5HP 3430RPM 3PH 60HZ 184JM 3634M TEFC F1
AC Motor; Multi Phase; 5HP; 184JM Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 18.05" Overall Length; 88.5% Efficiency Full Load
Part #
JMEWDM3613T
BDI #
21433307
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/JMEWDM3613T/p/21433307
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
36.735
EAN
0781568773642
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
184JM
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Yes
Efficiency Full Load
88.5
Inch - Metric
Inch
Other Features
Washdown Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.baldor.com
Weight / LBS
81
Long Description
AC Motor; Multi Phase; 5HP; 184JM Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 18.05" Overall Length; 88.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
18.05 Inch | 458.47 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh