BALDOR-RELIANCE
BALDOR-RELIANCE
JML1510T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
JML1510T CLOSE COUPLED MOTOR ; 7.5HP 1750RPM 1PH 60HZ 3740LC N
AC Motor; Pump; 7-1/2HP; 215JM Frame Size; 1800 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.31" Overall Length; 85.5% Efficiency Full Load
Part #
JML1510T
BDI #
129060
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/JML1510T/p/129060
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
64.399
EAN
0781568114674
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
215JM
Hertz
60
Sync RPM
1800
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
85.5
Inch - Metric
Inch
Other Features
Close Coupled Pump
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
137
Long Description
AC Motor; Pump; 7-1/2HP; 215JM Frame Size; 1800 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.31" Overall Length; 85.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Overall Length
19.31 Inch | 490.474 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh