https://www.bdiexpress.com/medias/INDBECMOTORX-KNM-3PH-TENV-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUxNXxpbWFnZS9qcGVnfGFHWm1MMmcyTXk4eE1EYzJPRFV6T0RreU56RXpOQzlKVGtSQ1JVTk5UMVJQVWxoZlMwNU5Yek5RU0Y5VVJVNVdYME5HWHpNd01IZ3pNREF1YW5Cbnw4ZTQ4ZjcwZWEwMjRmNTBiMzE3ZGQyYjZiY2QzNWZlMDk5MmFiZGViMzc2OWM2ODNhMjE2Yjk0MTk2YmJjZGE4
BALDOR-RELIANCE
BALDOR-RELIANCE
KNM3454
BALDOR-RELIANCE BALDOR-RELIANCE
Description
KNM3454 GENERAL PURPOSE AC MOTOR ; 1/4HP 56C FRM 1800RPM 208-230/460VAC
AC Motor; General Purpose; 1/4HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 10-1/4" Overall Length; 64% Efficiency Full Load
Part #
KNM3454
BDI #
129339
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/KNM3454/p/129339
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
8.163
EAN
0781568109489
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
64
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
19
Long Description
AC Motor; General Purpose; 1/4HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 10-1/4" Overall Length; 64% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
10.25 Inch | 260.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh