BALDOR-RELIANCE
BALDOR-RELIANCE
L3352
BALDOR-RELIANCE BALDOR-RELIANCE
Description
L3352 GENERAL PURPOSE AC MOTOR ; 0.13HP 3450RPM 1PH 60HZ 42 3310L TEFC F1
AC Motor; General Purpose; 1/8HP; 42 Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 3/8" Shaft Diameter; 2.62" Base to Center of Shaft; 9.56" Overall Length; 45% Efficiency Full Load
Part #
L3352
BDI #
129434
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/L3352/p/129434
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
6.8
EAN
0781568100028
Product Group - BDI
M04104
Horse Power
1/8HP
Frame Size
42
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
66.548
Base
Yes
Efficiency Full Load
45
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
L3352
Weight / LBS
15
Long Description
AC Motor; General Purpose; 1/8HP; 42 Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 3/8" Shaft Diameter; 2.62" Base to Center of Shaft; 9.56" Overall Length; 45% Efficiency Full Load
Base to Center of Shaft
2.62 Inch | 66.548 Millimeter
Shaft Diameter
0.375 Inch | 9.525 Millimeter
Overall Length
9.56 Inch | 242.824 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh