BALDOR-RELIANCE
BALDOR-RELIANCE
L3409-50
BALDOR-RELIANCE BALDOR-RELIANCE
Description
L3409-50 GENERAL PURPOSE MOTOR ; .5HP 1425RPM 1PH 50HZ 48 3428L TEFC F1
AC Motor; General Purpose; 1/2HP; 48 Frame Size; 1500 Sync RPM; 110/220 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 12.23" Overall Length; 62% Efficiency Full Load
Part #
L3409-50
BDI #
129450
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/L3409-50/p/129450
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
14.059
EAN
0781568119662
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
48
Hertz
50
Sync RPM
1500
Voltage
110/220
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
62
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
L3409-50
Weight / LBS
32
Long Description
AC Motor; General Purpose; 1/2HP; 48 Frame Size; 1500 Sync RPM; 110/220 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 12.23" Overall Length; 62% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Overall Length
12.23 Inch | 310.642 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh