BALDOR-RELIANCE
BALDOR-RELIANCE
L5004A
BALDOR-RELIANCE BALDOR-RELIANCE
Description
NOT AVAILABLE IN US
AC Motor; General Purpose; 1/2HP; 56 Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.22" Overall Length; 64% Efficiency Full Load
Part #
L5004A
BDI #
129613
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/L5004A/p/129613
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
15.89
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56
Hertz
60
Sync RPM
1800
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
XPFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
64
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
L5004A
Weight / LBS
35
Long Description
AC Motor; General Purpose; 1/2HP; 56 Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.22" Overall Length; 64% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
14.22 Inch | 361.188 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh