BALDOR-RELIANCE
BALDOR-RELIANCE
M1227T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
M1227T SPEED MOTOR ; 15/6.7HP 1760/1160RPM 3PH 60HZ 284T 4040
AC Motor; Multi Speed; 6.7 | 15HP; 284T Frame Size; 1800/1200 Sync RPM; 460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 23.81" Overall Length
Part #
M1227T
BDI #
129724
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/M1227T/p/129724
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101110
Weight / Kilogram
156.29
EAN
0781568116500
Product Group - BDI
M04104
Horse Power
6.7 | 15HP
Frame Size
284T
Hertz
60
Sync RPM
1800/1200
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
177.8
Base
Yes
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Speed
Manufacturer URL
https://www.baldor.com
Weight / LBS
318
Long Description
AC Motor; Multi Speed; 6.7 | 15HP; 284T Frame Size; 1800/1200 Sync RPM; 460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 23.81" Overall Length
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Overall Length
23.81 Inch | 604.774 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh